- Combination Nipples
- 2 1/2" Hose Shank Size
- BSPT Thread
- Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Finish | Plated |
| Type | Combination Nipples |
| Material | Steel |
| Size Designation | 2 1/2 in |
| Thread Type | BSPT |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x BSPT Threaded End |
| Weight | 1.7 LB |

