
- "King" Combination Nipple
- 2 1/2" Hose Shank x 2" Male NPT
- Plated Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
Size Designation | 2 1/2 in |
NPT Thread | 2 in |
Material | Plated Steel |
Weight | 1.52 LB |
