
- Combination Nipples
- 2" Hose Shank Size
- BSPT Thread
- Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Connection Type | Hose Shank x BSPT Threaded End |
Finish | Plated |
Type | Combination Nipples |
Size Designation | 2 in |
Thread Type | BSPT |
Material | Steel |
Manufacturer Name | Dixon Valve |
Weight | 0.96 LB |
