- Combination Nipples
- 2" Hose Shank Size
- NPT Thread
- Carbon Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Male Thread | 3 in (NPT) |
| Material | Carbon Steel |
| Connection Type | Hose Shank x NPT Threaded End |
| Type | Combination Nipples |
| Manufacturer Name | Dixon Valve |
| Size Designation | 2 in |
| Thread Type | NPT |
| Weight | 2.94 LB |

