
- Combination Nipples
- 1 1/2" Hose Shank Size
- BSPT Thread
- Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Thread Type | BSPT |
Material | Steel |
Manufacturer Name | Dixon Valve |
Finish | Plated |
Type | Combination Nipples |
Size Designation | 1 1/2 in |
Connection Type | Hose Shank x BSPT Threaded End |
Weight | 0.62 LB |
