
- "King" Combination Nipple
- 12" Hose Shank x 12" Male NPT
- Plated Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
Size Designation | 12 in |
NPT Thread | 12 in |
Material | Plated Steel |
Weight | 47.75 LB |
