
- "King" Combination Nipple
- 1" Hose Shank x 3/4" Male NPT
- Plated Steel
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
NPT Thread | 3/4 in |
Size Designation | 1 in |
Material | Plated Steel |
Weight | 0.21 LB |
