- T-Bolt Clamp
- 300 Series Stainless Steel
- 6.766 to 7.062 Hose O.D. Range
- 3/4" Band Width
| Torque | 50 in lb |
| Thickness Specification | 0.0250 in |
| Hose O.D. Range | 6.766 to 7.062 |
| Type | T-Bolt Clamp |
| Material | 300 Series Stainless Steel |
| Bolt/Screw Material | Stainless Steel 300 |
| Weight | 0.15 LB |

