- Long Bolt T-Bolt Clamp
- 300 Series Stainless Steel
- 5.870 to 6.440 Hose O.D. Range
- 3/4" Band Width
| Type | Long Bolt T-Bolt Clamp |
| Hose O.D. Range | 5.870 to 6.440 |
| Material | 300 Series Stainless Steel |
| Thickness Specification | 0.0250 in |
| Torque | 50 in lb |
| Bolt/Screw Material | Stainless Steel 300 |
| Weight | 0.21 LB |

