- T-Bolt Hose Clamp
- 300 Stainless Steel
- 2 11/32 in [Min], 2 5/8 in [Max] Hose OD
| Type | Band & T-Bolt Buckle |
| Material | 300 Series Stainless |
| Thickness Specification | 0.0250 in |
| Hose O.D. Range | 2 11/32 to 2 5/8 |
| Bolt/Screw Material | Stainless Steel 300 |
| Locking Type | T-Bolt Buckle |
| Torque | 50 in lb |
| Weight | 0.15 LB |

