
- "King" Combination Nipple
- 6" Hose Shank x 6" Male NPT
- Unplated Steel
applications
- Recommended for discharge and suction service Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes where shank retention can be a problem when using conventional band clamps
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
NPT Thread | 6 in |
Size Designation | 6 in |
Material | Unplated Steel |
Weight | 10.5 LB |
