
- "King" Combination Nipple
- 5" Hose Shank x 5" Male NPT
- Unplated Steel
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
Material | Unplated Steel |
NPT Thread | 5 in |
Size Designation | 5 in |
Weight | 6.97 LB |
