
- "King" Combination Nipple
- 3" Hose Shank x 3" Male NPT
- Unplated Steel
applications
- Recommended for discharge and suction service Developed specifically for chemical transport hoses having Cross-linked Polyethylene XLPE or Ultra High Molecular Weight Polyethylene UHMW tubes where shank retention can be a problem when using conventional band clamps
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
NPT Thread | 3 in |
Size Designation | 3 in |
Material | Unplated Steel |
Weight | 3.125 LB |
