- "King" Combination Nipple
- 12" Hose Shank x 12" Male NPT
- Unplated Steel
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| NPT Thread | 12 in |
| Material | Unplated Steel |
| Size Designation | 12 in |
| Weight | 50.0 LB |

