
- "King" Combination Nipple
- 10" Hose Shank x 10" Male NPT
- Unplated Steel
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
NPT Thread | 10 in |
Size Designation | 10 in |
Material | Unplated Steel |
Weight | 33.33 LB |
