- Threaded Cap
- 2" NPT(f) End Size
- 150# 316 Stainless Steel
| Fitting Type | Threaded Cap |
| No. of Ends | 1 |
| Style | NPT Threaded Cap |
| End Types | NPT |
| End Size | 2 NPT(f) |
| Material | 150# 316 Stainless Steel |
| Weight | 1.0 LB |
| Fitting Type | Threaded Cap |
| No. of Ends | 1 |
| Style | NPT Threaded Cap |
| End Types | NPT |
| End Size | 2 NPT(f) |
| Material | 150# 316 Stainless Steel |
| Weight | 1.0 LB |