- Threaded Cap
- 1/8" NPT(f) End Size
- 150# 316 Stainless Steel
| No. of Ends | 1 |
| End Size | 1/8 NPT(f) |
| Material | 150# 316 Stainless Steel |
| End Types | NPT |
| Fitting Type | Threaded Cap |
| Style | NPT Threaded Cap |
| Weight | 0.3 LB |
| No. of Ends | 1 |
| End Size | 1/8 NPT(f) |
| Material | 150# 316 Stainless Steel |
| End Types | NPT |
| Fitting Type | Threaded Cap |
| Style | NPT Threaded Cap |
| Weight | 0.3 LB |