- Hose Coupling
- 1" Hose I.D.
- 1" (NPSM) Female Thread
- Plated Steel
| Type | Hose Coupling |
| Female Thread | 1 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPSM |
| Connection Type | Hose Shank x NPSM Threaded End |
| Finish | Plated |
| Size Designation | 1 in |
| Material | Steel |
| Weight | 0.53 LB |

