- Male Coupling
- 1" Hose I.D.
- 1" (NPSM) Male Thread Size
- Steel
| Connection Type | Hose Shank x NPSM Threaded End |
| Finish | Plated |
| Male Thread | 1 in (NPSM) |
| Thread Type | NPSM |
| Material | Steel |
| Size Designation | 1 in |
| Type | Spray Hose Coupling |
| Weight | 0.47 LB |
| Connection Type | Hose Shank x NPSM Threaded End |
| Finish | Plated |
| Male Thread | 1 in (NPSM) |
| Thread Type | NPSM |
| Material | Steel |
| Size Designation | 1 in |
| Type | Spray Hose Coupling |
| Weight | 0.47 LB |