- Hose Coupling
- 3/4" Hose I.D.
- 3/4" (NPSM) Female Thread
- Plated Steel
| Connection Type | Hose Shank x NPSM Threaded End |
| Female Thread | 3/4 in (NPSM) |
| Size Designation | 3/4 in |
| Material | Steel |
| Manufacturer Name | Dixon Valve |
| Type | Hose Coupling |
| Thread Type | NPSM |
| Finish | Plated |
| Weight | 0.3 LB |

