- Male Coupling
- 5/8" Hose I.D.
- 3/4" (GHT) Male Thread Size
- Steel
| Size Designation | 5/8 in |
| Finish | Plated |
| Type | Spray Hose Coupling |
| Connection Type | Hose Shank x GMT Threaded End |
| Thread Type | GHT |
| Material | Steel |
| Male Thread | 3/4 in (GHT) |
| Weight | 0.276 LB |
| Size Designation | 5/8 in |
| Finish | Plated |
| Type | Spray Hose Coupling |
| Connection Type | Hose Shank x GMT Threaded End |
| Thread Type | GHT |
| Material | Steel |
| Male Thread | 3/4 in (GHT) |
| Weight | 0.276 LB |