
- Hose Coupling
- 1/2" Hose I.D.
- 3/4" (NPSM) Female Thread
- Plated Steel
Size Designation | 1/2 in |
Finish | Plated |
Material | Steel |
Connection Type | Hose Shank x NPSM Threaded End |
Female Thread | 3/4 in (NPSM) |
Type | Hose Coupling |
Thread Type | NPSM |
Manufacturer Name | Dixon Valve |
Weight | 0.233 LB |
