
- Male Coupling
- 1/2" Hose I.D.
- 3/4" (NPSM) Male Thread Size
- Steel
Material | Steel |
Finish | Plated |
Thread Type | NPSM |
Size Designation | 1/2 in |
Connection Type | Hose Shank x NPSM Threaded End |
Type | Spray Hose Coupling |
Male Thread | 3/4 in (NPSM) |
Weight | 0.2 LB |
