- Male Coupling
- 1/2" Hose I.D.
- 1/2" (NPSM) Male Thread Size
- Steel
| Male Thread | 1/2 in (NPSM) |
| Thread Type | NPSM |
| Finish | Plated |
| Size Designation | 1/2 in |
| Material | Steel |
| Connection Type | Hose Shank x NPSM Threaded End |
| Type | Spray Hose Coupling |
| Weight | 0.16 LB |
| Male Thread | 1/2 in (NPSM) |
| Thread Type | NPSM |
| Finish | Plated |
| Size Designation | 1/2 in |
| Material | Steel |
| Connection Type | Hose Shank x NPSM Threaded End |
| Type | Spray Hose Coupling |
| Weight | 0.16 LB |