- Hose Coupling
- 3/8" Hose I.D.
- 3/4" (GHT) Female Thread
- Plated Steel
| Size Designation | 3/8 in |
| Manufacturer Name | Dixon Valve |
| Female Thread | 3/4 in (GHT) |
| Thread Type | GHT |
| Finish | Plated |
| Type | Hose Coupling |
| Connection Type | Hose Shank x GHT Threaded End |
| Material | Steel |
| Weight | 0.233 LB |

