- Male Coupling
- 3/8" Hose I.D.
- 3/4" (GHT) Male Thread Size
- Steel
| Connection Type | Hose Shank x GMT Threaded End |
| Material | Steel |
| Type | Spray Hose Coupling |
| Finish | Plated |
| Thread Type | GHT |
| Male Thread | 3/4 in (GHT) |
| Size Designation | 3/8 in |
| Weight | 0.19 LB |
| Connection Type | Hose Shank x GMT Threaded End |
| Material | Steel |
| Type | Spray Hose Coupling |
| Finish | Plated |
| Thread Type | GHT |
| Male Thread | 3/4 in (GHT) |
| Size Designation | 3/8 in |
| Weight | 0.19 LB |