- Tee, Side Outlet
- 3/4" NPT End Size
- 150# Iron
| Fitting Angle | 90° |
| Fitting Type | Tee |
| End Size | 3/4 NPT(f) |
| No. of Ends | 4 |
| Style | NPT Threaded Side Outlet Tee |
| End Types | NPT |
| Material | 150# Iron |
| Weight | 0.5 LB |
| Fitting Angle | 90° |
| Fitting Type | Tee |
| End Size | 3/4 NPT(f) |
| No. of Ends | 4 |
| Style | NPT Threaded Side Outlet Tee |
| End Types | NPT |
| Material | 150# Iron |
| Weight | 0.5 LB |