- Outlet Elbow
- 1/2" NPT End Size
- 150# Iron
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Style | NPT Threaded Side Outlet Elbow |
| Material | 150# Iron |
| End Types | NPT |
| End Size | 1/2 NPT(f) |
| Weight | 0.4 LB |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Style | NPT Threaded Side Outlet Elbow |
| Material | 150# Iron |
| End Types | NPT |
| End Size | 1/2 NPT(f) |
| Weight | 0.4 LB |