- Female Swivel Adapter - Pin Lug
- Female/Male Connection
- 4 in NST (NH) Female Thread
- 4 in NPT Male Thread
| Male Thread Size | 4 in NPT |
| Body Material | Brass |
| Material | Brass |
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Female Thread Size | 4 in NST (NH) |
| Connection Type | Female/Male |
| Weight | 9.0 LB |

