- Female Swivel Adapter - Pin Lug
- Female/Male Connection
- 2 1/2 in NST (NH) Female Thread
- 3 in NPT Male Thread
| Material | Brass |
| Male Thread Size | 3 in NPT |
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Female Thread Size | 2 1/2 in NST (NH) |
| Body Material | Brass |
| Connection Type | Female/Male |
| Weight | 2.76 LB |

