- Female Swivel Adapter - Pin Lug
- Female/Male Connection
- 2 in NPSH Female Thread
- 2 in NPT Male Thread
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Male Thread Size | 2 in NPT |
| Material | Brass |
| Female Thread Size | 2 in NPSH |
| Body Material | Brass |
| Connection Type | Female/Male |
| Weight | 2.955 LB |

