- Female Swivel Adapter - Pin Lug
- Female/Male Connection
- 1 1/2 in NPSH Female Thread
- 1 1/2 in NST (NH) Male Thread
| Male Thread Size | 1 1/2 in NST (NH) |
| Body Material | Brass |
| Female Thread Size | 1 1/2 in NPSH |
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Connection Type | Female/Male |
| Material | Brass |
| Weight | 1.09 LB |

