- Long Shank Coupling
- 1" Hose I.D.
- 1" (NPSM) Female Thread
- Rubber Seal
- Plated Steel
| Material | Steel |
| Thread Type | NPSM |
| Connection Type | Hose Shank x NPSM Threaded End |
| Size Designation | 1 in |
| Seals | Rubber |
| Female Thread | 1 in (NPSM) |
| Finish | Plated |
| Type | Long Shank Coupling |
| Manufacturer Name | Dixon Valve |
| Weight | 0.415 LB |

