- Male Coupling
- 1" Hose I.D.
- 1" (NPSM) Male Thread Size
- Steel
| Finish | Plated |
| Type | Male Coupling |
| Size Designation | 1 in |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPSM Threaded End |
| Thread Type | NPSM |
| Male Thread | 1 in (NPSM) |
| Style | Long Shank Coupling |
| Material | Steel |
| Weight | 0.42 LB |

