- Long Shank Coupling
- 3/4" Hose I.D.
- 3/4" (GHT) Female Thread
- Rubber Seal
- Plated Steel
| Seals | Rubber |
| Size Designation | 3/4 in |
| Female Thread | 3/4 in (GHT) |
| Type | Long Shank Coupling |
| Finish | Plated |
| Material | Steel |
| Connection Type | Hose Shank x GHT Threaded End |
| Thread Type | GHT |
| Manufacturer Name | Dixon Valve |
| Weight | 0.293 LB |

