- Male Coupling
- 3/8" Hose I.D.
- 3/4" (NPSM) Male Thread Size
- Steel
features
- Extended male GHT deeper thread
| Thread Type | NPSM |
| Male Thread | 3/4 in (NPSM) |
| Material | Steel |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPSM Threaded End |
| Finish | Plated |
| Size Designation | 3/8 in |
| Type | Male Coupling |
| Style | Long Shank Coupling |
| Weight | 0.2 LB |

