- Fog Nozzle
- 1 1/2" NPSH Thread
- 100 psi Operating Pressure
- 75 gal/min
features
- Shutoff-straight-stream-fogWings on sleeve for ease of adjustment
| Material | Polycarbonate |
| Cover Color | Red |
| GPM | 75 gal/min |
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 psi |
| Size (text) | 1 1/2 in |
| Weight | 0.52 LB |

