- NPT Male Couplings
- 2 1/2" Size
- 5 5/16" Shank Length
- NPT Thread
- Steel
applications
- Used for liquid transfer.
features
- Will accept 3 band clamps
| Thread Type | NPT |
| Material | Steel |
| Style | NPT Male Couplings |
| Connection Type | Hose Shank x NPT Threaded End |
| Size Designation | 2 1/2 in |
| Finish | Plated |
| Type | Male Coupling |
| Male Barb/Hose | 5 5/16 in |
| Male Thread | 2 1/2 in (NPT) |
| Manufacturer Name | Dixon Valve |
| Weight | 2.855 LB |

