- Super King Long Shank Coupling NPT Male
- 3 3/4" Shank
- 1 1/2" Size
applications
- Used for liquid transfer.
features
- Will accept 3 band clamps
| Manufacturer Name | Dixon Valve |
| Male Barb/Hose | 1 17/32 in |
| Material | Plated Steel |
| Connection Type | Male NPT |
| Size Designation | 1 1/2 in |
| Male Thread | 1 1/2 in (NPT) |
| Weight | 0.94 LB |

