- NPT Male Couplings
- 1 1/4" Size
- 4 3/8" Shank Length
- NPT Thread
- Steel
applications
- Used for liquid transfer.
features
- Will accept 3 band clamps
| Finish | Plated |
| Thread Type | NPT |
| Type | Male Coupling |
| Manufacturer Name | Dixon Valve |
| Male Barb/Hose | 4 3/8 in |
| Size Designation | 1 1/4 in |
| Material | Steel |
| Male Thread | 1 1/4 in (NPT) |
| Connection Type | Hose Shank x NPT Threaded End |
| Style | NPT Male Couplings |
| Weight | 0.79 LB |

