
- Square Head Plug
- 6" NPT(m) End Size
- 150# Iron
Fitting Type | Plug |
Material | 150# Iron |
No. of Ends | 1 |
End Types | NPT |
Finish | Galvanized |
End Size | 6 NPT(m) |
Style | NPT Threaded Square Head Plug |
Weight | 4.0 LB |

Fitting Type | Plug |
Material | 150# Iron |
No. of Ends | 1 |
End Types | NPT |
Finish | Galvanized |
End Size | 6 NPT(m) |
Style | NPT Threaded Square Head Plug |
Weight | 4.0 LB |