- Square Head Plug
- 1/2" NPT(m) End Size
- 150# 316 Stainless Steel
| Material | 150# 316 Stainless Steel |
| Style | NPT Threaded Square Head Plug |
| Fitting Type | Plug |
| End Types | NPT |
| No. of Ends | 1 |
| End Size | 1/2 NPT(m) |
| Weight | 0.09 LB |
| Material | 150# 316 Stainless Steel |
| Style | NPT Threaded Square Head Plug |
| Fitting Type | Plug |
| End Types | NPT |
| No. of Ends | 1 |
| End Size | 1/2 NPT(m) |
| Weight | 0.09 LB |