- Square Head Plug
- 1/2" NPT(m) End Size
- 3000# Forged Steel
| Style | NPT Threaded Square Head Plug |
| Fitting Type | Plug |
| Material | 3000# Forged Steel |
| No. of Ends | 1 |
| End Types | NPT |
| End Size | 1/2 NPT(m) |
| Weight | 0.085 LB |
| Style | NPT Threaded Square Head Plug |
| Fitting Type | Plug |
| Material | 3000# Forged Steel |
| No. of Ends | 1 |
| End Types | NPT |
| End Size | 1/2 NPT(m) |
| Weight | 0.085 LB |