- Square Head Plug
- 2 1/2" NPT(m) End Size
- 150# Iron
| No. of Ends | 1 |
| End Size | 2 1/2 NPT(m) |
| End Types | NPT |
| Style | NPT Threaded Square Head Plug |
| Material | 150# Iron |
| Fitting Type | Plug |
| Weight | 1.24 LB |
| No. of Ends | 1 |
| End Size | 2 1/2 NPT(m) |
| End Types | NPT |
| Style | NPT Threaded Square Head Plug |
| Material | 150# Iron |
| Fitting Type | Plug |
| Weight | 1.24 LB |