- Square Head Plug
- 1 1/2" NPT End Size
- 125# Brass
| No. of Ends | 1 |
| Fitting Type | Plug |
| End Size | 1 1/2 NPT(m) |
| Style | NPT Threaded Square Head Plug |
| End Types | NPT |
| Head Type | Plug |
| Material | 125# Brass |
| Weight | 0.58 LB |
| No. of Ends | 1 |
| Fitting Type | Plug |
| End Size | 1 1/2 NPT(m) |
| Style | NPT Threaded Square Head Plug |
| End Types | NPT |
| Head Type | Plug |
| Material | 125# Brass |
| Weight | 0.58 LB |