- Garden Hose
- 5/8" Hose ID
- 75' Long
- 150 psi Working Pressure
- Green Rubber
features
- Dual reinforced heavy-duty flexibility kink resistance
- Combines durability of rubber easy handling of vinyl
| Pressure | 150 psi |
| Hose Length | 75 ft |
| Color | Green |
| Hose I.D. | 5/8 in |
| Material | Rubber |
| Hose Application | Garden Hose |
| Weight | 10.09 LB |

