- Female Swivel Adapter - Pin Lug
- Female/Female Connection
- 4 in NST (NH) x 4 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
| Connection Type | Female/Female |
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Material | Brass |
| Body Material | Brass |
| Female Thread | 4 in NPT |
| Female Thread Size | 4 in NST (NH) |
| Weight | 10.0 LB |

