- Female Swivel Adapter - Pin Lug
- Female/Female Connection
- 3 in NST (NH) x 3 in NPT Female Threads
features
- Double female rigid hexagon to swivel connection
| Accessory Type | Female Swivel Adapter - Pin Lug |
| Female Thread | 3 in NPT |
| Material | Brass |
| Female Thread Size | 3 in NST (NH) |
| Connection Type | Female/Female |
| Body Material | Brass |
| Weight | 4.33 LB |

