- 90º Street Elbow
- 3/4 NPT End Size
- 150# 316 Stainless Steel
| Manufacturer Name | Dixon Valve |
| End Size | 3/4 NPT(m) |
| End Types | NPT |
| Female Thread Size | 3/4 in |
| Fitting Type | 90° Street Elbow |
| Material | 150# 316 Stainless Steel |
| No. of Ends | 2 |
| Male Thread Size | 3/4 in |
| Fitting Angle | 90° Elbow |
| Weight | 0.26 LB |

