
- 90º Street Elbow
- 3/4 NPT End Size
- 3000# Forged Steel
Fitting Angle | 90° Elbow |
Fitting Type | 90° Street Elbow |
Material | 3000# Forged Steel |
Female Thread Size | 3/4 in |
End Size | 3/4 NPT(m) |
No. of Ends | 2 |
End Types | NPT |
Manufacturer Name | Dixon Valve |
Male Thread Size | 3/4 in |
Weight | 0.339 LB |
